Beli kontrol temperatur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Temperature Controllers Modular Type TM SeriesDeskripsi:The TM series modular type PID temperature controllers are capable of controlling up to 4 channels (TM4) or 2 channels (TM2) simultaneously. Using the expansion connectors, the TM series can be easily expanded to control up to 124/62 channels (TM4/TM2) without additional wiring for power or communication. The temperature controllers feature high-speed sampling cycles (TM4: 100 ms / TM2: 50 ms), RS485 communication support, and simultaneous heating and cooling control. Parameter configuration and status monitoring via PC is easy with the included DAQMaster software.
- monotaro.id Stick Cone (Stik Safety Cone)atribut:
- Height (cm): 115
- Autonics Temperature Controllers Standard Type TZN SeriesDeskripsi:The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- Autonics Temperature Controllers Standard Type TX SeriesDeskripsi:The TX series temperature controllers feature easy-to-read LCD displays with large, white PV characters. The 11-segment displays used for PV and SV are useful for displaying various alphanumeric characters and provide improved legibility. The temperature controllers also feature 50 ms high-speed sampling cycle and ±0.3% display accuracy. The space-saving design with 45 mm depth allows easy installation in limited spaces (DIN 48 x 48 mm models). The TX series can be configured and monitored on PCs via USB or RS485 communication, and are available in diverse sizes for flexible installation in various environments.
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Autonics Communication Converters SCM SeriesDeskripsi:The SCM series communication converters are available in various types, to offer easy signal conversion and flexibility for building diverse systems. Wireless, USB-RS485, RS232C-RS485, USB-Serial, and temperature transmitters are available.
- BANDO V-Belt Power Ace 3V (Vanbelt)atribut:
- Angle (°): 40
- Material: Rubber
- Width (mm): 9.5
- Fort Command Switch Selector Switches LA115 Series (Saklar Putar)Deskripsi:2 Position stay putatribut:
- Diameter (mm): 22
- Color: Black
- Autonics Indicator Bar Graph Type KN-2000W SeriesDeskripsi:The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
- TEKIRO 2 Way Screwdriver TPR (Obeng Bolak Balik)Deskripsi:Tekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Material : Chrome VanadiumDimensi : 123mm 31mm 28mmatribut:
- Dimension 1 (mm): 123
- Dimension 2 (mm): 30
- Dimension 3 (mm): 28
- Dimension 4 (mm): 143
- Material: Chrome Vanadium
- Size (mm): PH2 x 125(+), 6 x 125(-)
- Dimension 5 (mm): 6
- 3M Double Tape Adhesive Foam Liner Included (Isolasi Bolak Balik)atribut:
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Double-Sided
- Tape Backing Construction: Foam
- Tape Brand: 3M
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Autonics Temperature Controllers Standard Type TCN SeriesDeskripsi:The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- TONATA Stick Cone (Stik Safety Cone)Deskripsi:Stick Cone Rubber Tanpa Perlu Isi / 6 Kgatribut:
- Size (cm): 115
- Base Width (cm): 48
- Pole Width (cm): ±9
- Reflective Tape: White and Yellow
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- Fitok Union Fitting (Fractional Size) (Sambungan Lurus)Deskripsi:Specification: 316 SS Tube Fitting Union 3/4inch Tube Outer Diameter
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
Daftar Harga kontrol temperatur Terbaru October 2026
| Autonics Temperature Controllers Modular Type TM Series | Rp2.499.900 |
| monotaro.id Stick Cone (Stik Safety Cone) | Rp189.900 |
| Autonics Temperature Controllers Standard Type TZN Series | Rp1.499.900 |
| Autonics Temperature Controllers Standard Type TX Series | Rp609.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| Autonics Communication Converters SCM Series | Rp1.199.900 |
| BANDO V-Belt Power Ace 3V (Vanbelt) | Rp48.900 |
| Fort Command Switch Selector Switches LA115 Series (Saklar Putar) | Rp25.900 |
| Makita Sikat Arang | Rp25.900 |
| Autonics Indicator Bar Graph Type KN-2000W Series | Rp1.899.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/monotaro_id%20Stick%20Cone%20(Stik%20Safety%20Cone)/4wP108168176-1.jpg)




/aaP112008370-1.jpg)
/dqP103843494-2.jpg)



/qgP101003952-6.jpg)
/2xP109361105-11.jpg)
/n7P103679835-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TONATA%20Stick%20Cone%20(Stik%20Safety%20Cone)/lyP108164790-1.jpg)
/ddP102413481-11.jpg)
%20Lurus/Fitok%20Union%20Fitting%20(Fractional%20Size)%20(Sambungan%20Lurus)/axP104080393-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)